Shop All Chisels
Mayhew
Chisel, 3/4in. Tip, 6-3/4in. L, Cold
Mfr # 10605
Zoro # G1938417
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 3/4 in
- Hex 5/8 in
- Tether Capable Not Tether Capable
- Material Steel
- Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/4 in |
Length | 6 3/4 in |
Size | 3/4 in |
Blade Width | 3/4 in |
Overall Length | 7 in |
Blade Length | 0 in |
Shank Width | 5/8 in |
Description
This Mayhew 10605 Cold Chisel is the perfect tool for metalworking. It has a steel construction and comes with a hex 5/8 in. head. The chisel has a length of 6 3/4 in., tip size of 3/4 in., and size of 3/4 in.. It also features a straight wireway, with its hex at 5/8 in.. This cold chisel has been made from high quality steel for durability and strength. If you are looking for the best tool to use on your next metalworking project, this Mayhew Cold Chisel is it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #34 (C18087)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- KLEIN TOOLS General Purpose Torx Screwdriver T30 Round (19546)
- WESTWARD Wrench, Combination, Metric, 12mm (54PP50)
- MAYHEW Chisel, 3/4in. Tip, 7in. L, Cold (70212)
- MAYHEW Chisel, 1/2in. Tip, 12in. L, Steel (70207)
- MAYHEW Chisel, 3/4in. Tip, 11-3/4in. L, Cold (70213)
- MAYHEW COLD CHISEL 1 X 8 (MY10802)
- MAYHEW Chisel, 3/16in. Tip, 5-1/2in L, Half Round (10501)
- MAYHEW CHISEL COLD 1 1/2" WIDE WITH HAND GUARD (MY12405)
- TOLSEN 3Pc Chisel Set 1/2-3/4-1, Cr-V Construction, Durable Plastic Handle (25380)
- Mayhew Chisels