Shop All Chisels
Mayhew
Chisel, 3/4in. Tip, 11-3/4in. L, Cold
Mfr # 70213
Zoro # G1938408
product price: $10.39
/ea
Sold in multiples of 6 for $62.34
$62.34
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/4 in
- Hex 5/8 in
- Tether Capable Not Tether Capable
- Material Steel
- Application Metalworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/4 in |
Length | 11 3/4 in |
Size | 3/4 in |
Blade Width | 3/4 in |
Overall Length | 12 in |
Blade Length | 0 in |
Shank Width | 5/8 in |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Angled, Blade Width 3/4 in, Includes Striking Cap No, Includes Handle No, Material Steel, Overall Length 12 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Blade Length 0 in, Blade Tip Hardness 55 to 57 HRC, Corrosion-Resistant Yes, End Style Oversized, Features Cold Chisels Act to Shape and Cut Cold Metal Only, Specially Angled for Strength, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 5/8 Carbide Countersink Three Flute 82 Deg. (5419249)
- MORSE Carbide Hole Cutter, 1-7/8in Hole, 3/16inD (CTS30)
- MIRKA Hand Sanding Block, 2.5"x5"x.625", PK2 (121-002)
- DRILLCO Metric Bottoming Tap, 22mmx2.5, 3PK (28E220AB)
- MAYHEW Chisel, 3/4in. Tip, 7in. L, Cold (70212)
- MAYHEW Chisel, 1/2in. Tip, 12in. L, Steel (70207)
- MAYHEW Chisel, 7/8in. Tip, 7-1/4in. L, Cold (70216)
- MAYHEW Floor Chisel, 3 In. x 11 In. (12311)
- MAYHEW CHISEL DIAMOND POINT 350-1/4" (MY10602MAY)
- MAYHEW Cold Chisel, 1/2 In. x 12 In. (10207)
- DASCO PRO Guarded Mason Chisel, 1-3/4" Tip x 7-1/2" L (G333)
- Mayhew Cutting and Shaping Tools