Shop All Chisels
Mayhew
Chisel, 2-1/2in. Tip, 10-1/2in. L, Floor
Mfr # 12310
Zoro # G0408768
original price:
$16.40
14% off
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 2 1/2 in
- Length 10 1/2 in
- Hex 5/8 in
- Tether Capable Not Tether Capable
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 2 1/2 in |
Length | 10 1/2 in |
Size | 2 1/2 in |
Shank Width | 5/8 in |
Blade Length | 0 in |
Blade Width | 2 1/2 in |
Overall Length | 10 in |
Description
Floor Chisel, Chisel Type Floor Chisel, Material Applications For Wood, Blade Tip Shape Straight, Blade Width 2 1/2 in, Includes Striking Cap No, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 10 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Blade Length 0 in, Blade Tip Hardness 47 to 50 HRC, Corrosion-Resistant Yes, Features Access to the Tightest of Spaces, Thin and Durable Blade, Finish Shot Blasted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 32 mm Size, Deep Socket, Black Phosphate (49-66-6407)
- ORBIS 7 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (9O 21-180 SBA)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION 2-Tool Combo Kit (2490-22)
- IRWIN Reel Chalkline 100'Irwin (1932872)
- MAYHEW Punch 5/16 In. X 6 In. (22008)
- MAYHEW CHISEL COLD 18" 1986 (MY31986)
- MAYHEW CHISEL HALF ROUND NOSE 5/16" (MY10503)
- MAYHEW Cold Chisel, 3/4 In. x 12 In. (10213)
- MAYHEW CHISEL HALF ROUND NOSE 1/8" (MY10500)
- MAYHEW CHISEL COLD 5PC SET CARDED (MY90002)
- URREA Punch & Chisel Set, 5Pc (NO.4)
- Mayhew Cutting and Shaping Tools