Shop All Chisels
Mayhew
Chisel, 1/8in. Tip, 5-1/4in. L, Half Round
Mfr # 10500
Zoro # G2105035
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/8 in
- Hex 5/16 in
- Tether Capable Not Tether Capable
- Material Steel
- Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1/8 in |
Length | 5 1/4 in |
Size | 1/8 in |
Overall Length | 5 1/2 in |
Shank Width | 5/16 in |
Blade Width | 1/8 in |
Blade Length | 0 in |
Description
If you are looking for a chisel to do the job, the Mayhew 10500 Half Round Chisel is what you need. This half round chisel has a 5-1/4 in. length and 1/8 in. tip size. It has a steel construction and is ideal for metalworking projects. The style of this chisel is half round and it comes with a hex 5/16 in. The Mayhew 10500 Half Round Chisel will provide an excellent edge to your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS Finger Ratchet Driver Set (104-03)
- SUMITOMO TNMG432EGE Grade AC8020P Carbide Turning Insert (19W1CBJ)
- MICRO 100 Router Aluminum (SFA-125-22)
- IRWIN Power Pole Auger Bit, 3/4 In, 29 In L (47012)
- MAYHEW Chisel, 3/8in. Tip, 7-1/4in. L, Half Round (10504)
- MAYHEW Chisel, 3/16in. Tip, 5-1/2in L, Half Round (10501)
- MAYHEW Chisel, 1/4in. Tip, 5-3/4in. L, Half Round (10502MAY)
- MAYHEW 110-5/8X12 Reg Bl Ox Cold Chisel (10210)
- MAYHEW Chisel, 3/8in. Tip, 6-45/64in. L, Cape (10404)
- MAYHEW Clapboard Chisel, 2 In. x 18 In. (12312)
- STANLEY Bailey, Chisel Set, 1/4 to 1-1/4 In, 5 Pc (16-401)
- Mayhew Cutting and Shaping Tools