Shop All Chisels
Mayhew
Chisel, 1/4in. Tip, 5-3/4in. L, Half Round
Mfr # 10502MAY
Zoro # G2105017
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/4 in
- Hex 3/8 in
- Tether Capable Not Tether Capable
- Material Steel
- Application Metalworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1/4 in |
Length | 5 3/4 in |
Size | 1/4 in |
Overall Length | 5 3/4 in |
Blade Width | 1/4 in |
Shank Width | 3/8 in |
Description
Cape Chisel, Chisel Type Cape Chisel, Material Applications For Metal, Blade Tip Shape Half Round, Blade Width 1/4 in, Includes Striking Cap No, Includes Handle No, Material Steel, Overall Length 5 3/4 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Corrosion-Resistant Yes, Features Cutting Semi-Circular Grooves for Oil Ways in Bearings, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. 8" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Classic Series (87944CLB154775)
- IRWIN Locking C-Clamps, w/Swivel Pads 24" (28)
- WESTWARD Masonry Bit, 3/16 In, 4 In L, Shank 3/16 In (6PTC8)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4054D)
- MAYHEW Chisel, 1/8in. Tip, 5-1/4in. L, Half Round (10500)
- MAYHEW Chisel, 3/8in. Tip, 7-1/4in. L, Half Round (10504)
- MAYHEW Chisel, 3/16in. Tip, 5-1/2in L, Half Round (10501)
- MAYHEW COLD CHISEL 1/2" X 6" (MY10205)
- MAYHEW CHISEL COLD 7/8" (MY10216)
- MAYHEW CHISEL COLD/CUT 7/8 X 7-1/2" (MY70216)
- AMPCO SAFETY TOOLS Cold Chisel, 3/4 In. x 6 In. (C-13)
- Mayhew Chisels