Shop All Chisels
Mayhew
Chisel, 1/2in. Tip, 7-3/4in. L, Cape
Mfr # 10405
Zoro # G0408786
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/2 in
- Hex 3/4 in
- Tether Capable Not Tether Capable
- Material Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1/2 in |
Length | 7 3/4 in |
Size | 1/2 in |
Blade Length | 0 in |
Blade Width | 1/2 in |
Overall Length | 8 in |
Shank Width | 3/4 in |
Description
Cape Chisel, Chisel Type Cape Chisel, Material Applications For Metal, Blade Tip Shape Straight, Blade Width 1/2 in, Includes Striking Cap No, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 8 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Blade Length 0 in, Blade Tip Hardness 55 to 57 HRC, Corrosion-Resistant Yes, Features Flat Cutting End for Precision, Used to Cut Flat Grooves for Keyways or Slots, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, Heavy Duty Portable Standard, 44-7/8 in L, 1/2 in W, 0.02 in Thickness, 24 TPI, Wavy (ZWEP4424W)
- GREENLEE Electricians Tool Kit, 28 pcs., Bag (0159-28MULTI)
- MARSHALLTOWN Hnd Float Mgnsm Foam 16 in. (148)
- SUPERIOR STEEL Single End Hexagonal Screwdriver Bits - 2 Inch Long - 6mm Hex, PK 25 (BH206-25PK)
- MAYHEW Chisel, 5/16in. Tip, 6in. L, Cape (10403)
- MAYHEW Chisel, 3/8in. Tip, 6-45/64in. L, Cape (10404)
- MAYHEW CHISEL HALF ROUND NOSE 1/8" (MY10500)
- MAYHEW Half Round Nose Chisel, 5/16" x 6.25" (10503)
- MAYHEW CHISEL COLD 5PC SET CARDED (MY90002)
- MAYHEW CHISEL COLD 7/8" (MY10216)
- TEKTON 3/8 Inch Cold Chisel (66003)
- Mayhew Cutting and Shaping Tools