Shop All Chisels
Mayhew
Chisel, 1/2in. Tip, 12in. L, Steel
Mfr # 70207
Zoro # G2638520
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/2 in
- Hex 7/16 in
- Tether Capable Not Tether Capable
- Material Steel
- Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1/2 in |
Length | 12 in |
Size | 1/2 in |
Blade Width | 1/2 in |
Shank Width | 7/16 in |
Blade Length | 0 in |
Overall Length | 12 in |
Description
When you need to break up metal, the Mayhew 70207 Chisel is the tool for the job. It has a 1/2in. tip and 12in. length that allows you to break up material quickly and efficiently. The steel chisel has a hex size of 7/16 in., making it compatible with most tools in your workshop or garage. This cold chisel has a 12in. length, allowing you to work without having to reposition yourself frequently. With its straight wireway, this cold chisel is easy to hold onto as you are working on projects at home or in your shop. If you are looking for an effective way to work with metal, then the Mayhew 70207 Chisel is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 6 in. Variable-Speed Random Orbit Polisher (7424XP)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 3MT Mount Size, Steel (JK-13 MT-3)
- MAKITA Switch-Jr3000V Jr3000 Use 651225-5 (650206-6)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS3112)
- MAYHEW Chisel, 1/2in. Tip, 12in. L, Cold (70205)
- MAYHEW Chisel, 3/4in. Tip, 11-3/4in. L, Cold (70213)
- MAYHEW Chisel, 7/8in. Tip, 7-1/4in. L, Cold (70216)
- MAYHEW Punch 5/16 In. X 6 In. (22008)
- MAYHEW Chisel, 2-3/4in. Tip, 9in. L, Electrician (94505)
- MAYHEW Chisel, 3/4in. Tip, 7in. L, Cold (70212)
- URREA Cold Cut Chisel 1"x1" (86A-1x12)
- Mayhew Cutting and Shaping Tools