Shop All Hand Held Punches
Mayhew
Center Punch, Steel, 4-1/2in.L, 5/32in. Tip
Mfr # 74001
Zoro # G2104999
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 4 1/2 in
- Tip Size (In.) 5/32 in
- Hex (In.) 5/16 in
- Tether Capable Not Tether Capable
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 74001
- Zoro # G2104999
- UPC # 045256740010
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4 1/2 in |
Tip Size (In.) | 5/32 in |
Overall Length | 4 1/2 in |
Shank Width | 5/16 in |
Taper Length | 1 in |
Shank Width/Diameter | 5/16 in |
Tip Size | 5/32 in |
Hole Diameter | 5/16 in |
Description
If you are a metalworker, the Mayhew 74001 Center Punch is the tool for you. It has a long and slender design that allows you to easily reach hard-to-reach areas. The center punch is made of steel and has a 5/32" tip size. The hexagonal handle makes it easy to hold and turn, even in tight spaces. This 4 1/2" long center punch comes with a 5/16" hex size for added convenience. With its steel construction, the Mayhew Center Punch will be your go-to tool when working on projects involving metalwork.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, T-Shank, Carbide Tipped (T141HM1)
- K TOOL INTL Chr Spline Soc 3/8 Dr 10Mm (KTI-20710)
- MONTEZUMA Triangle Tool Box, Black/Gray, Steel, 36 in W x 17 in D (XL450-BLG)
- THE BRUSH MAN Aviation Snips, Left Cut, 9-1/2” Oal (Green Grip), 6PK (SNIPS-LEFT)
- MAYHEW Bearing Race Punch, Steel, 9/16in. Tip (24551)
- MAYHEW PUNCH TAPER Pneumatic1/8" DIA -18" 2012 (MY32012)
- MAYHEW Pilot Punch Kit, Metric, 6 pcs. (66261)
- MAYHEW 1/8" PIN PUNCH (MY71002)
- MAYHEW PUNCH HOLLOW 600-1 1" (MY50512)
- MAYHEW PUNCH TAPER 3/16" PNT 1999 (MY31999)
- WESTWARD Transfer Punch, 13/32 In Tip, 4-7/8 In L (22N808)
- Mayhew Hand Held Punches