Shop All Punch & Chisel Sets
Mayhew
Center Punch Set, Not Tether Capable
Mfr # 60007
Zoro # G1039132
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Material Steel
- Features Lifetime Warranty
- Length 7 in
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 60007
- Zoro # G1039132
- UPC # 045256600079
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Length | 7 in |
Sizes Included | 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 1/4 in |
Tip Size | 1/16 in, 5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in |
Punch Taper Length | 1 in, 1 1/8 in, 1 1/4 in |
Overall Length | 4 in, 4 1/4 in, 4 1/2 in, 5 in, 5 1/2 in |
Description
Center Punch Set, Set Type Punch Set, Types Included Center Punch, Number of Pieces 7, Includes Handle No, Includes Handguard No, Material Applications Metal, Stainless Steel, Overall Length 4 in, 4 1/4 in, 4 1/2 in, 5 in, 5 1/2 in, Includes 1/16 in-1.5 mm x 4 in, 1/4-6 mm x 5-1/2 in, 1/8-3 mm x 4 1/4 in, 3/16-5 mm x 5 in, 5/32 in-4 mm x 4 1/2 in, 5/64-2 mm x 4 in, Center Punch: 3/32-2.5 mm x 4 in, Tip Size 1/16 in, 5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1/4 in Hex Impact, 18 V, Includes 5.0 Ah Battery (48-11-1852, 2953-20)
- BESSEY Dbl Anvil C-Clamp, 6", Iron, Light, 1200 lb. (DHCC-6)
- DEWALT Step Drill Bit, 12 Hole Sizes, 3/16 in to 7/8 in, 1/16 Step Increments, Titanium Nitride Coating (DWA1786IR)
- VEGA Impact Socket TW, 1/2 Sq Dr 24 mm 12pt (32403-DT)
- MAYHEW Pneumatic Pilot Punch, #9, 5/16" (31951)
- MAYHEW Punch and Chisel Set, 6-Piece, Steel (61005)
- MAYHEW PUNCH TAPER Pneumatic 3/8"dia-18" 2011 (MY32011)
- MAYHEW PUNCH PILOT 112-3/8 #10 (MY25009)
- MAYHEW PUNCH SET Brass 4 pc Kit Assorted Tools (MY62277)
- MAYHEW 1982 Pneu .401 Shank Hammer (31982)
- MAYHEW 20 Piece Punch And Chisel Set (61020)
- Mayhew Cutting and Shaping Tools