Shop All Screwdriver Sets
Mayhew
Cats Paw Slotted SD, 7/32"x4"
Mfr # 45003
Zoro # G7051803
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 7/32"
- Overall Length 4"
- Finish Black Oxide
- SAE or Metric SAE
- Features Used to Fasten and Unfasten Screws with a Philips Head, A Hex Bolster is Added For Use with a Wrench, The Tips of the Driver are Coated with Black Oxide For Screwing Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 45003
- Zoro # G7051803
- UPC # 45256450032
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | 7/32" |
Overall Length | 4" |
Details
Item | Screwdriver |
Finish | Black Oxide |
SAE or Metric | SAE |
Features | Used to Fasten and Unfasten Screws with a Philips Head, A Hex Bolster is Added For Use with a Wrench, The Tips of the Driver are Coated with Black Oxide For Screwing Grip |
Bit Style | Slotted |
Description
Cats Paw Slotted SD, 7/32 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Drive, 11/32" SAE Socket, 12 Points (MD-1211)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20X20, D1= 25, External Thread, Steel, Black Plastic, Cap Yellow (K0155.4A27X20)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19076)
- HANSEN Socket Tray, 1/4 In Dr, SAE, Std and Deep (1401)
- MAYHEW SCREWDRIVER 1/4 x 6 Cats Paw Slotted (MY45004)
- MAYHEW Cats Paw Phillips SD, #3x6 (45002)
- MAYHEW Cats Paw Slotted SD, 1/4"x6" (45004)
- MAYHEW SCREWDRIVER 5/16 x 7 Cats Paw Slotted (MY45005)
- MAYHEW SCREWDRIVER #2X6 CATS PAW PHILLIPS (MY45018)
- MAYHEW Cats Paw Phillips Screwdriver, #2 x 4" (45001)
- BONDHUS Screwdriver Set, Ball End, Long, 11 pcs (10737)
- Mayhew Screwdriver Sets