Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Mayhew
Cats Paw Pry Bar, 8" (Discontinued)
Mfr # 45006
Zoro # G7052689
This Product is Discontinued
Key Features
- Features Corrosion- Resistant Finish
- Material Steel
- Overall Length 8-1/4"
- Overall Width 1-1/2"
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 45006
- Zoro # G7052689
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 8-1/4" |
Overall Width | 1-1/2" |
Details
Features | Corrosion- Resistant Finish |
Material | Steel |
Pry Bar Sub-Category | Pry Bars |
Item | Cats Paw Pry Bar,8" |
Description
Cats Paw Pry Bar,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.