Shop All Screwdriver Sets
Mayhew
Cats Paw Phillips SD, #1x3"
Mfr # 45000
Zoro # G7021773
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #1
- Overall Length 3"
- Features Used to Fasten and Unfasten Screws with a Philips Head, A Hex Bolster is Added For Use with a Wrench, The Tips of the Driver are Coated with Black Oxide For Screwing Grip
- SAE or Metric SAE
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 45000
- Zoro # G7021773
- UPC # 45256450001
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | #1 |
Overall Length | 3" |
Details
Item | Screwdriver |
Features | Used to Fasten and Unfasten Screws with a Philips Head, A Hex Bolster is Added For Use with a Wrench, The Tips of the Driver are Coated with Black Oxide For Screwing Grip |
SAE or Metric | SAE |
Finish | Black Oxide |
Bit Style | Phillips |
Description
Cats Paw Phillips SD, #1x3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, T-Shank, Bimetal, PK5 (T101BF)
- IRWIN Hook Utility Blade, 11/16" W, PK100 (2087102)
- IRWIN Lazy Tong Hand Blind Rivet Tool, Capacity Up To 1/4 Steel Blind Rivets (MFX60)
- PROSKIT Micro Cutters (200-092)
- MAYHEW 6-Piece Cats Paw Capped End Screwdriver Set (66300)
- MAYHEW Cats Paw Phillips SD, #3x6 (45002)
- MAYHEW Cats Paw Phillips Screwdriver, #2x6" (45018)
- MAYHEW Slotted and Screwdriver Set, 6pcs (27021LT)
- MAYHEW 10-Piece Cats Paw Capped End Screwdriver Set (66306)
- MAYHEW Cats Paw Slotted SD, 1/4"x6" (45004)
- PROSKIT Screwdriver Set, Precision Electronic 15 (SD-9804)
- Mayhew Screwdriver Sets