Shop All Screwdriver Sets
Mayhew
Cats Paw Phillips Screwdriver, #2x6"
Mfr # 45018
Zoro # G7022080
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #2
- Overall Length 6"
- SAE or Metric SAE
- Bit Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 45018
- Zoro # G7022080
- UPC # 45256450186
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | #2 |
Overall Length | 6" |
Details
Item | Screwdriver |
SAE or Metric | SAE |
Bit Style | Phillips |
Description
Cats Paw Phillips Screwdriver, #2x6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR 96In 75Lj Alum Ext, Alum Nozzle (75LJE096AA)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/8, 1/4 Cut L (31558TF)
- URREA 3/8" drive, hexagonal bit impact socket 1/4" (7290-1/4)
- MILWAUKEE TOOL 5 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5436)
- MAYHEW SCREWDRIVER #2X6 CATS PAW PHILLIPS (MY45018)
- MAYHEW Cats Paw Phillips SD, #3x6 (45002)
- MAYHEW Cats Paw Slotted SD, 1/4"x6" (45004)
- MAYHEW SCREWDRIVER 1/4 x 6 Cats Paw Slotted (MY45004)
- MAYHEW SCREWDRIVER 5/16 x 7 Cats Paw Slotted (MY45005)
- MAYHEW SCREWDRIVER #3 X 6 CATS PAW PHILLIPS SD (MY45002)
- POWERBUILT 5 Pc Screwdriver Set (DB) (646181)
- Mayhew Screwdriver Sets