Shop All Screwdriver Sets
Mayhew
Cats Paw Phillips Screwdriver, #2 x 4"
Mfr # 45001
Zoro # G7022062
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #2
- Overall Length 4"
- Features Used to Fasten and Unfasten Screws with a Philips Head, A Hex Bolster is Added For Use with a Wrench, The Tips of the Driver are Coated with Black Oxide For Screwing Grip
- Finish Black Oxide
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 45001
- Zoro # G7022062
- UPC # 00045256450018
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | #2 |
Overall Length | 4" |
Details
Item | Screwdriver |
Features | Used to Fasten and Unfasten Screws with a Philips Head, A Hex Bolster is Added For Use with a Wrench, The Tips of the Driver are Coated with Black Oxide For Screwing Grip |
Finish | Black Oxide |
SAE or Metric | SAE |
Bit Style | Phillips |
Description
Cats Paw Phillips Screwdriver, #2 x 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (53YV15)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1-1/4-12 UNF (403363)
- CHICAGO PNEUMATIC 2" Stroke Straight Air Chipping Hammer 2600 bpm (CP9373-2R)
- CMT 10" General Purpose Saw Blade (213.040.10)
- MAYHEW 10-Piece Cats Paw Capped End Screwdriver Set (66306)
- MAYHEW Cats Paw Phillips SD, #3x6 (45002)
- MAYHEW SCREWDRIVER 5/16 x 7 Cats Paw Slotted (MY45005)
- MAYHEW Slotted and Screwdriver Set, 8 pcs (27024T)
- MAYHEW Cats Paw Slotted SD, 7/32"x4" (45003)
- MAYHEW Cats Paw Phillips Screwdriver, #2x6" (45018)
- GARANT Workshop screwdriver set- 6 pieces for slot-head and Pozidriv (666966 4/2)
- Mayhew Screwdriver Sets