Shop All Hand Held Punches
Mayhew
Bearing Race Punch, Steel, 9/16in. Tip
Mfr # 24551
Zoro # G0200737
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 14 in
- Tip Size (In.) 9/16 in
- Hex (In.) 1/2 in
- Tether Capable Not Tether Capable
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 24551
- Zoro # G0200737
- UPC # 045256245515
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 14 in |
Tip Size (In.) | 9/16 in |
Tip Diameter | 9/16 in |
Hole Diameter | 9/16 in |
Tip Size | 9/16 in |
Taper Length | 2 1/4 in |
Shank Width | 9/16 in |
Overall Length | 14 in |
Description
This Mayhew 24551 Bearing Race Punch is the ideal tool for removing bearing races. It has a steel construction and is 14 in. long. The 1/2 in. hex tip allows you to use it with your socket wrench, making this bearing race punch extremely versatile. The 9/16 in. tip size means that you can use it to remove bearings from larger machine parts as well as smaller ones, making it suitable for all sorts of projects. It has a one-piece design, which makes it easy to carry around and store when not in use. The Mayhew Bearing Race Punch is an essential tool for anyone working on metalworking projects or small machinery repairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 1/4-E (C23633)
- OSG Thread Forming Tap, M10-1.50, Bottoming, Bright, 0 Flutes (2869100)
- WIDIA Milling Insert, Parallelogram (XDPT1701SRMM)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1" dia (DAH31)
- MAYHEW 1/8" PIN PUNCH (MY71002)
- MAYHEW Line Up Punch, 5/16"x12" (44202)
- MAYHEW Pilot Punch, Blk, 5/64 Tip, 3/16 x 3-1/4 in (25001)
- MAYHEW Pin Punch, Black, 1/8 in Tip, 5/16 x 8 in (21500)
- MAYHEW Mayhew Prick Punch, 5/16 in Tip, 4-1/2 in L, 5/16 in Dia Shank, Hex Shank (73001)
- MAYHEW Pilot Punch, Black, 4mm Tip, 1/4 x 4-1/2 in (25019)
- GEDORE Arc Punch, 39mm (570039)
- Mayhew Hand Held Punches