Shop All Hand Held Punches
Mayhew
Bearing Race Punch, Steel, 7/16in. Tip
Mfr # 24548
Zoro # G0200761
original price:
$17.39
9% off
new price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Tip Size (In.) 7/16 in
- Hex (In.) 3/8 in
- Tether Capable Not Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 24548
- Zoro # G0200761
- UPC # 045256245485
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 6 in |
Tip Size (In.) | 7/16 in |
Taper Length | 1 3/8 in |
Tip Size | 7/16 in |
Shank Width | 3/8 in |
Hole Diameter | 7/16 in |
Overall Length | 6 in |
Tip Diameter | 7/16 in |
Description
The Mayhew 24548 Bearing Race Punch is a hand-held punch designed for metalworking. It has a 6 in. length and 7/16 in. tip size. Made of durable steel, the bearing race punch is built to last. It has a hex design that fits 3/8 in. hex wrenches, making it easy to use with standard tools around the shop or at home. The 1-piece construction ensures long lasting performance without breaking or bending under pressure. You will be able to rely on this bearing race punch for all your metalworking needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Stripper Mini-Stripaxplus Awg 28-18 Pvc (PA1115P)
- GROZ Punch Bell Type Set, Hollow, Leathr, 7 pcs. (26441)
- MAKITA Fixed Base (193103-8)
- KLEIN TOOLS Demolition Slotted Screwdriver 1/4 in Round (602-4DD)
- MAYHEW PUNCH PIN 1/4" (MY21005)
- MAYHEW Pin Punch, Black, 1/2 in Tip, 3/4 x 10 in (21401)
- MAYHEW Pilot Punch, Black, 7/16 in Tip, 5/8 x 6 in (25010)
- MAYHEW PUNCH REG LINE-UP 1/2 X 18" (MY22024)
- MAYHEW Pilot Punch, Black, 7mm Tip, 7/16 x 6 in (25027)
- MAYHEW PIN PUNCH EXTRA LONG METRIC 4MM (MY21510)
- PROTO Drive Pin Punch, 1/4 x 6 3/4 In (J471/2X1/4)
- Mayhew Hand Held Punches