Shop All Hand Held Punches
Mayhew
Bearing Race Punch, Steel, 5/8in. Tip
Mfr # 24550
Zoro # G0200746
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 20 1/2 in
- Tip Size (In.) 5/8 in
- Hex (In.) 9/16 in
- Tether Capable Not Tether Capable
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 24550
- Zoro # G0200746
- UPC # 045256245508
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 20 1/2 in |
Tip Size (In.) | 5/8 in |
Taper Length | 2 in |
Tip Size | 5/8 in |
Hole Diameter | 5/8 in |
Tip Diameter | 5/8 in |
Overall Length | 20 in |
Shank Width | 1/2 in |
Description
This MAYHEW 24550 Bearing Race Punch is the ideal tool for metalworking. The steel construction provides you with a durable punch that will last through years of use. With a length of 20 1/2 in., this bearing race punch has a 5/8" tip size and 9/16" hex size. It is designed as one piece, so there are no loose parts to lose or misplace. The steel construction ensures that this punch is sturdy and durable enough to stand up to years of wear and tear. If you need a high quality tool for metalworking, then look no further than the MAYHEW 24550 Bearing Race Punch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/8" C-6 12 Piece Boring Bar Set (1001-0003)
- STARRETT Bi-Metal Fast Cut Hole Saw 4-1/8" (105mm) (DCH0418-G)
- WESTWARD 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YT05)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 5 1/4 in L (54TN03)
- MAYHEW 20105 0.3125 in. Reg Solid Punch (MAY20105)
- MAYHEW PUNCH HOLLOW 1/2" (MY50507)
- MAYHEW 3/32In. Pin Punch (21001)
- MAYHEW Pilot Punch, 1/4 #8 (MAY25007)
- MAYHEW PIN PUNCH EXTRA LONG METRIC 4MM (MY21510)
- MAYHEW HOLLOW PUNCH 28 PC KIT (MY66080)
- AMPCO SAFETY TOOLS Marlin Spike, Non-Spark, 16 in L (MS-1-ST)
- Mayhew Cutting and Shaping Tools