Shop All Nail Pullers, Wrecking and Pry Bars
Mayhew
7" Curved Blade Pry Bar
Mfr # 40110
Zoro # G102541651
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 1-1/2 in
- Point Type Curved
- Width (In.) 8
- Length (In.) 12
- Rockwell Hardness 43 to 47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayhew
- MFR # 40110
- Zoro # G102541651
- UPC # 45256401102
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Height (In.) | 1-1/2 in |
Width (In.) | 8 |
Length (In.) | 12 |
Details
Point Type | Curved |
Rockwell Hardness | 43 to 47 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Set: Combination Wrench OPEN-BOX No.13A/10 KT 10-pcs. (96404812)
- EVOLUTION 13/16" Diameter X 2" Depth Annular Carbide Tipped Cutter, Pilot Pin Included (CT812L)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #7 (46077)
- SIMONDS Knife File, Bastard/Double, 6inL, Nat. (73500000)
- MAYHEW 18-C 25 in. Dominator Prybar (60146)
- MAYHEW Screwdriver Handle Pry Bar, 3/8 In. W (40106)
- MAYHEW PRY BAR STRAIGHT (42S) RED (MY14108)
- MAYHEW 22 ROLLING HEAD PRY BAR (MAY40104)
- MAYHEW Pry Bar Set, Pieces 3, Alloy Steel (61350)
- MAYHEW 48-C DOMINATOR 48" CURVED PRY BAR (MY14119)
- TEKTON 45 Inch Angled End Handled Pry Bar (LSQ42045)
- Mayhew Nail Pullers, Wrecking and Pry Bars