Shop All Hand Held Punches
Mayhew
5/32In. X 5 In. Pin Punch
Mfr # 21003
Zoro # G001059349
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 5
- Tip Size (In.) 0.156 in
- Width 1-3/4 in
- Height (in) 1
- Rockwell Hardness 55 to 57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 21003
- Zoro # G001059349
- UPC # 45256210032
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5 |
Tip Size (In.) | 0.156 in |
Width | 1-3/4 in |
Height (in) | 1 |
Details
Rockwell Hardness | 55 to 57 |
Description
Ideal for driving out and removing already loosened pins and keys after initial movement by a solid punchforged from the highest quality steelheat treated for strength and durabilityblack oxide finishamerican made productmayhew 5/32 in.; x 5 in.; pin punch is made of alloy steel for strength and durability and coated with a black oxide finish for resistance against rust and corrosion. since 1856, our punches, chisels, and pry bars have been the go-to tools for oems and professional mechanics throughout the country. and while our company has grown to meet the needs of the professional market, as well as those of the do-it-yourself automotive enthusiast, our focus has never changed - leveraging our strength to build your business.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS DIGITAL CALIPER 6"" (147)
- ASSENMACHER SPECIALTY TOOLS Extra Long 10Mm Socket (BMW10170)
- WILTON Model SBV-100 4 Jaw Width 2-1/4 Opening 2 Throat Super-Junior Vise W/ Swivel Base (63248)
- TESA BROWN & SHARPE TESA TLC-BLE, Emitter Cap (04760184)
- MAYHEW Pilot Punch, Black, 6mm Tip, 7/16 x5-1/2 in (25023)
- MAYHEW PUNCH REG LINE-UP 1/4 X 14" (MY22007)
- MAYHEW â„¢ 5/16 in. x 4.50 in. Prick Center Punch (23001)
- MAYHEW Pilot Punch, Black, 3/8 in Tip, 1/2 x 6 in (25009)
- MAYHEW Pin Punch, Black, 1/8 in Tip, 5/16 x 8 in (21500)
- MAYHEW PUNCH KIT SOLID 4006-K 6 PC (MY61340)
- TEKTON 7/32 Inch Solid Punch (66076)
- Mayhew Hand Held Punches