Shop All Hand Held Punches
Mayhew
â„¢ 5/16 in. x 4.50 in. Prick Center Punch
Mfr # 23001
Zoro # G602650532
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 4-1/2 in
- Tip Size (In.) 0.313 in
- Width 1-3/4 in
- Rockwell Hardness 55 to 57
- Height (in) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 23001
- Zoro # G602650532
- UPC # 45256230016
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4-1/2 in |
Tip Size (In.) | 0.313 in |
Width | 1-3/4 in |
Height (in) | 1 |
Details
Rockwell Hardness | 55 to 57 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Stainless steel measuring tape 32ft (1599LSW)
- K-TOOL INTERNATIONAL 3/8" Drive, 9/16" SAE Socket, 6 Points (KTI-22118)
- WHEELER-REX Schedule 80 Guide, 1-1/2 in, For 16150 (700588)
- GEAR KEEPER Tool Lanyard, 55inL, SS, Carabiner (RT3-5605)
- MAYHEW 3/32In. Pin Punch (21001)
- MAYHEW Pin Punch, Black, 1/8 in Tip, 5/16 x 8 in (21500)
- MAYHEW 5/32In. X 5 In. Pin Punch (21003)
- MAYHEW Pin Punch, Steel, 7-7/8in.L, 3/16in. Tip (71501)
- MAYHEW PUNCH PIN 413-2MM METRIC (MY21232)
- MAYHEW Brass Drift. Punch 3/4" x 12", 25078 (MAY25078)
- PROTO 3/32" Roll Pin Punch (J49332S2)
- Mayhew Hand Held Punches