Shop All Chisels
Mayhew
5/16 In. X 4.50 In. Center Punch
Mfr # 24001
Zoro # G100940968
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 0.156 in
- Length 4-1/2 in
- Height 1 in
- Width 2 in
- Rockwell Hardness 55 to 57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.156 in |
Length | 4-1/2 in |
Height | 1 in |
Width | 2 in |
Details
Rockwell Hardness | 55 to 57 |
Description
Ideal for piercing or marking for starting drills in metal and other materialsmade of alloy steelheat treated for strength and durabilityblack oxide finishamerican made productmayhew 5/16 in.; x 4-1/2 in.; center punch is made of alloy steel for strength and durability and coated with a black oxide finish for resistance against rust and corrosion. since 1856, our punches, chisels, and pry bars have been the go-to tools for oems and professional mechanics throughout the country. and while our company has grown to meet the needs of the professional market, as well as those of the do-it-yourself automotive enthusiast, our focus has never changed - leveraging our strength to build your business.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Magnetic Base w/Post Assembly (657T)
- HOUGEN RotaCut Hole Cutter Master Kit Fractional (11085)
- STANLEY Stanley 46-067 Quick Square® Layout Tool, 6-3/4" (46-067)
- FREEMAN PDX50C Lightweight Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Floorin (PDX50C)
- MAYHEW Chisel, 3/4in. Tip, 6-3/4in. L, Cold (10605)
- MAYHEW CHISEL COLD SET 5 PC 3575A23 (MY61523)
- MAYHEW $CHISEL RED HAND GUARD (MY85999)
- MAYHEW 2.25 x 0.75 in. Mason Chisel with Safety Handguard (MY35705)
- MAYHEW Chisel, 2-1/2in. Tip, 10-1/2in. L, Floor (12310)
- MAYHEW 7/8 In. X 7.5 In. Cold Chisel (10216)
- WILDE 3/4"x 12" LONG COLD CHISEL-BULK (CCL2432.NP/MP)
- Mayhew Chisels