Shop All Hand Held Punches
Mayhew
453-5/32 Line-Up Punch
Mfr # 22000
Zoro # G502650731
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8
- Tip Size (In.) 0.156 in
- Width 2-1/2 in
- Taper Length 4-1/2 in
- Rockwell Hardness 47 to 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 22000
- Zoro # G502650731
- UPC # 45256220000
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 8 |
Tip Size (In.) | 0.156 in |
Width | 2-1/2 in |
Taper Length | 4-1/2 in |
Height (in) | 1.5 |
Details
Rockwell Hardness | 47 to 50 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Ergonomic T40 Tip Size, 6 in Long (68640)
- WESTWARD 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (10E262)
- DYNABRADE Right Angle Drill, .4HP, 2400RPM, 1/4"-28Fmle Thrd (55581)
- VIKING NORSEMAN DRILL 88640 Sp-60 Type 240-Ub 135-Deg Split Pt Magnum Jobber Drill Set 60-Pc (88640)
- MAYHEW Pilot Punch Kit, Metric, 6 pcs. (66261)
- MAYHEW Center Punch, Steel, 4-1/2in.L, 5/32in. Tip (74001)
- MAYHEW SOLID 3/32 PUNCH 5" LONG (MY20000)
- MAYHEW 1/16 X 4-1/2 PIN PUNCH (71000)
- MAYHEW Pin Punch, Steel, 7-7/8in.L, 1/4in. Tip (71502)
- MAYHEW PUNCH HOLLOW 5/8" (MY50509)
- MAYHEW 3/32In. Pin Punch (21001)
- Mayhew Hand Held Punches