Shop All Chisels
Mayhew
â„¢ 3/16 in. x 5.5 in. Cape Chisel
Mfr # 10401
Zoro # G202652585
original price:
$13.97
17% off
new price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 0.188 in
- Length 5-5/8 in
- Height 1-1/2 in
- Width 2 in
- Rockwell Hardness 55 to 57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Spade Bit 16" x 3/4" (01609)
- DRILL AMERICA #30 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN30)
- MAKITA Recipro Saw-12A (JR3051T)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 3/8-16 Thread Size, 1.25"L, Steel (GN6C----F7S--21)
- MAYHEW CHISEL DIAMOND POINT 350-1/4" (MY10602MAY)
- MAYHEW CHISEL COLD/CUT 7/8 X 7-1/2" (MY70216)
- MAYHEW CHISEL FLORING 3" (MY12311)
- MAYHEW Cold Chisel, 3/4 In. x 18 In. (10215)
- MAYHEW Chisel, 3/16in. Tip, 5-1/2in L, Half Round (10501)
- MAYHEW Chisel, 2-3/4in. Tip, 9in. L, Electrician (94505)
- PROTO 7/32" Cape Chisel (J725/16S2)
- Mayhew Cutting and Shaping Tools