Shop All Hand Held Punches
Mayhew
150 Line 1/8-Inch Long Pin Punch
Mfr # 15081
Zoro # G402652897
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8
- Tip Size (In.) 1/8 in
- Width 2-1/2 in
- Height (in) 1.5
- Pin Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 15081
- Zoro # G402652897
- UPC # 45256150819
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 8 |
Tip Size (In.) | 1/8 in |
Width | 2-1/2 in |
Height (in) | 1.5 |
Pin Length | 3-1/2 in |
Details
Rockwell Hardness | 53 to 57 |
Blade Style | Extra Long |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 22 mm Size, Standard Socket, black oxide (J7222M)
- URREA Preset Torque Screw- Driver B Series, 10-90In-Lb (6109B)
- GEARWRENCH 3/4" x 7/8" Flare Nut Wrench (81685)
- DEWALT FLEXVOLT(R) 9 in. Metal Cutting Diamond Wheel (DWAFV8901)
- MAYHEW 460-1/4 Line-Up Punch (22005)
- MAYHEW Pilot Punch, 1/16 #1 (MAY25000)
- MAYHEW PUNCH REG LINE-UP 1/2 X 18" (MY22024)
- MAYHEW Pilot Punch, 3/16 No. 6 (25005)
- MAYHEW NAIL SET 1-2-3/32 3 PC CARDED (MY47502)
- MAYHEW Pilot Punch, Black, 6mm Tip, 7/16 x5-1/2 in (25023)
- TEKTON 5/32 Inch Alignment Punch (66174)
- Mayhew Hand Held Punches