Shop All Hand Held Punches
Mayhew
â„¢ 1/4 in. x 3/8 in. Pin Punch
Mfr # 21005
Zoro # G402540897
product price: $8.09
/ea
Sold in multiples of 2 for $16.18
$16.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 5-3/4 in
- Tip Size (In.) 1/4 in
- Width 2 in
- Height (in) 1.25
- Rockwell Hardness 55 to 57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 21005
- Zoro # G402540897
- UPC # 81243210050
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5-3/4 in |
Tip Size (In.) | 1/4 in |
Width | 2 in |
Height (in) | 1.25 |
Details
Rockwell Hardness | 55 to 57 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Sleeve Jr3050T Reg - Mka 418311 3 (418311-3)
- BONDHUS Prohold Ball Bit 6In 5.0Mm (31664)
- MILWAUKEE TOOL 1-1/8" Hex Demo 3" Chisel (48-62-4010)
- WRIGHT TOOL 3/8" Drive SAE, 31 pcs (339)
- MAYHEW Mayhew 31951 No. 9.31 in. Pneumatic Pilot Punch (MAY31951)
- MAYHEW Pilot Punch, 1/4 #8 (MAY25007)
- MAYHEW 61811 6-Piece Alignment Punch Set (61811)
- MAYHEW â„¢ 3/16 in. Regular Solid Punch (20002)
- MAYHEW MayhewMy22024; 0.5 X 18 Line-Up Punch (MY22024)
- MAYHEW Pilot Punch, Black, 1/2 in Tip, 5/8 x 6 in (25011)
- HOUGEN-OGURA 7/16 in. Round Punch (75568)
- Mayhew Hand Held Punches