Shop All Center Punches
Mayhew
1/2? Center Punch; 6" Length
Mfr # 74003
Zoro # G602675450
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 in
- Width 4-3/4 in
- Characteristics 55 to 57 HRC
- Point 0.313 in
- Height (in) 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 74003
- Zoro # G602675450
- UPC # 45256740034
- Country of Origin United States
- Category Center Punches
Dimensions
Length | 6 in |
Width | 4-3/4 in |
Height (in) | 1.25 |
Details
Characteristics | 55 to 57 HRC |
Point | 0.313 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Snap-Off Utility Knife Snap-Off, 5 1/2 in L (42035)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #49 (C15893)
- IRWIN Cnvrtbl Snap Ring Pliers, 6-1/2" (2078900)
- SPYDER Hole Saw, Bi-Metal, 3In (600093CF)
- MAYHEW Center Punch, Steel, 5/8x6x3/8 Point (24004)
- MAYHEW PUNCH CENTER 7 PC KIT (MY60007)
- MAYHEW Automatic Center Punch, 17329 (17329)
- MAYHEW PUNCH Center 5 pc Kit 706-K (MY62214)
- MAYHEW 1123MM PILOT PUNCH (MAY25017)
- MAYHEW PUNCH 3/16" PT CENTER 150 LINE (MY15022)
- MAYHEW PRO Center Punch, 4 in. L, Steel (24301)
- Mayhew Cutting and Shaping Tools