Shop All Hand Scrapers
Mayhew
1 1/2 Inch Angled Scraper
Mfr # 42017
Zoro # G6879757
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1-1/2 in
- Width 1-1/4 in
- Overall Length 12 in
- Rockwell Hardness 55 to 57
- Height (in) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 42017
- Zoro # G6879757
- UPC # 45256420172
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 1-1/2 in |
Width | 1-1/4 in |
Overall Length | 12 in |
Height (in) | 1.5 |
Details
Rockwell Hardness | 55 to 57 |
Description
1 1/2 Inch Angled Scraper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Scraper, 1" (808)
- EXCEL BLADES Small Round Router Wood Carving Router Bits Round Groove, 2pcs., 12pk. (20710)
- CTA MANUFACTURING VAG BRAKE CALIPER SOCKET 10 PT X 11.5 (CTA5029)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (352-100-50-M16-E-70)
- MAYHEW Strght/Angled Scraper Set, Progrip, 4Pc (MAY13080)
- MAYHEW SCRAPER CARBON EXTRA WIDE 7040 (MY37040)
- MAYHEW Dominator Strght Scraper Set, 4Pc (MAY14082)
- MAYHEW 1-1/2" Dominator wide scraper (MY14174)
- MAYHEW Wide Scraper, 1/2" (MAY14171)
- MAYHEW Wide Scraper, 3/4In (MAY14172)
- REMCO Scraper, SS, 3" Blade W, Black (69729)
- Mayhew Hand Scrapers