Shop All Balloons & Accessories
Mayflower Distributing
Qualatex 81955 11 in. Onyx Black Latex Balloon
Mfr # 81955
Zoro # G704168102
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayflower Distributing
- MFR # 81955
- Zoro # G704168102
- UPC # 71444175050
- Country of Origin China
- Category Balloons & Accessories
Description
In a single click, you can find all the celebrating things over here. We have products like Balloons, Decorative things, Colorful items to make your occasion very special and memorable. We make our customers to feel so comfortable to browser the items with easier keywords.
Features- Onyx Black Latex Balloon
- Color: Onyx Black
- Size: 11"
- Weight: 0.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREFERRED NATION Preferred Nation P3522.CAMO Laptop Backpack; Camo (P3522.CAMO)
- ZORO SELECT 2-3/8" x 4-3/4" Green Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKX9)
- SABER PAINT RT Retractable Paint Marker, General Purpose, White (59161)
- AZAR DISPLAYS Single Trifold Wall Mount Modular Brochure Holder, PK10 (252428)
- MAYFLOWER DISTRIBUTING Mayflower Georgia Bulldogs Foil Balloon (207284)
- MAYFLOWER DISTRIBUTING Mayflower Tennessee Volunteers Foil Balloon (207492)
- CREATIVE CONVERTING Cobalt Blue Latex Balloons, 12", 180PK (041327)
- CREATIVE CONVERTING 6' Pink and Purple Balloon Arch Kit 6', 252PK (360442)
- PREMIER DESIGNS Premier Designs PD25762 Hot Air Balloon Wavy Gradient (PD25762)
- ANAGRAM Anagram 74538 Baltimore Ravens Junior Shape Foil Balloon (74538)
- RARITY Despicable Me Mini Shape Balloon (RA1592316)
- Mayflower Distributing