Shop All Balloons & Accessories
Mayflower Distributing
Qualatex 6238 11 in. Ruby Red Latex Balloon - 25 Count
Mfr # 6238
Zoro # G003931599
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayflower Distributing
- MFR # 6238
- Zoro # G003931599
- UPC # 71444398732
- Country of Origin China
- Category Balloons & Accessories
Description
Ruby Red Latex Balloon
In a single click, you can find all the celebrating things over here. We have products like Balloons, Decorative things, Colorful items to make your occasion very special and memorable.
Features- 25 Count
- Color: Ruby Red
- Size: 11 in.
- Weight: 0.19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Mechanical Pencil, Clearpoint, 0.5mm, PK2 (34666PP)
- EXCEL BLADES Beginners 6 Piece Woodcarving Set (56011IND)
- THERMOSAFE Cold Pack, 3-1/4" L, 4" W, PK192 (PP3)
- POST-IT Easel Pad, 1 in. Ruled, Yellow, 25in x 30in (561)
- MAYFLOWER DISTRIBUTING Mayflower Tennessee Volunteers Foil Balloon (207492)
- MAYFLOWER DISTRIBUTING Mayflower Georgia Bulldogs Foil Balloon (207284)
- LOONBALLOON 34 inch Pizza Slice Balloon (B01MXTWIB7)
- LOONBALLOON Dinosaur Dino Apatosaurus Shape Blue Green 51in. Birthday Party Mylar Balloon XXL (Dino-AP-51)
- CREATIVE CONVERTING Black Graduation Cap Mylar Balloon, 16"x22.5", 10PK (328317)
- LOONBALLOON Mother's Day Theme Balloon Set, 34in. Mothers Day Satin Watercolor Floral Balloon (97718)
- LOFTUS INTERNATIONAL Metallic Silver Magic Small Arch Balloon (A0-4814)
- Mayflower Distributing