Shop All Balloons & Accessories
Mayflower Distributing
Qualatex 6237 11 in. Metallic Gold Latex Balloon - 25 Count
Mfr # 6237
Zoro # G603931579
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayflower Distributing
- MFR # 6237
- Zoro # G603931579
- UPC # 71444398725
- Country of Origin China
- Category Balloons & Accessories
Description
Metallic Gold Latex Balloon
In a single click, you can find all the celebrating things over here. We have products like Balloons, Decorative things, Colorful items to make your occasion very special and memorable.
Features- 25 Count
- Color: Gold
- Size: 11 in.
- Weight: 0.19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Profile Mechanical Pencils, 0.7 mm, HB (#2), Black Lead, Assorted Barrel Colors, PK8 PK (2105705)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 72" x 48", White (UNV43204)
- FARGO ELECTRONICS Cleaning Kit - 4 Cleaning Swabs, 3 Cleaning Cards (086177)
- SOLAR GROUP GRY T3 Rural Mailbox (ST200000)
- MAYFLOWER DISTRIBUTING Mayflower Georgia Bulldogs Foil Balloon (207284)
- MAYFLOWER DISTRIBUTING Mayflower Tennessee Volunteers Foil Balloon (207492)
- CREATIVE CONVERTING 12" Gold and Silver Balloon Bunch, 144PK (359149)
- ANAGRAM Anagram 74538 Baltimore Ravens Junior Shape Foil Balloon (74538)
- LOONBALLOON Dinosaurs Balloons, 42 inch DIPLODOCUS Balloon (LOON-LAB-LAB479-FM)
- ANAGRAM Helium Get Well Wishes Foil Balloon, 5PK (73044)
- HY-KO Garage Sale Balloons 6 Per Bag, 5PK (A40636)
- Mayflower Distributing