Shop All Balloons & Accessories
Mayflower Distributing
Qualatex 6233 11 in. Onyx Black Latex Balloon - 25 Count
Mfr # 6233
Zoro # G503931723
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayflower Distributing
- MFR # 6233
- Zoro # G503931723
- UPC # 71444398688
- Country of Origin China
- Category Balloons & Accessories
Description
Onyx Black Latex Balloon
In a single click, you can find all the celebrating things over here. We have products like Balloons, Decorative things, Colorful items to make your occasion very special and memorable.
Features- 25 Count
- Color: Onyx Black
- Size: 11 in.
- Weight: 0.19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Crayon, Classic Color, Assorted, PK8 (523008)
- SCHOOL SMART PAPER GRAPH 8.5X11 1/2 RULED REAM (811-22S)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- CANON Water Resistant Matte Canvas Paper Roll, 24 mil, 24" x 40 ft, Matte White (0849V39604)
- MAYFLOWER DISTRIBUTING Mayflower Tennessee Volunteers Foil Balloon (207492)
- MAYFLOWER DISTRIBUTING Mayflower Georgia Bulldogs Foil Balloon (207284)
- LOONBALLOON 33 Inch Colorful Ladybug Balloon Small Set t 6x latex (96539)
- CREATIVE CONVERTING Black Graduation Cap Mylar Balloon, 16"x22.5", 10PK (328317)
- PREMIER DESIGNS Premier Designs PD25762 Hot Air Balloon Wavy Gradient (PD25762)
- ANAGRAM Anagram 74538 Baltimore Ravens Junior Shape Foil Balloon (74538)
- ANAGRAM Anagram 78444 33 in. Symbol Number Sign Silver Supershape Foil Balloon (78444)
- Mayflower Distributing