Shop All Balloons & Accessories
Mayflower Distributing
Qualatex 56216 16 in. Donut Latex Balloon - Lime Green
Mfr # 56216
Zoro # G003934583
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayflower Distributing
- MFR # 56216
- Zoro # G003934583
- UPC # 71444378024
- Country of Origin China
- Category Balloons & Accessories
Description
Donut Latex Balloon Green
In a single click, you can find all the celebrating things over here. We have products like Balloons, Decorative things, Colorful items to make your occasion very special and memorable.
Specifications- Color: Lime Green
- Size: 16 in.
- Weight: 0.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 9"x 12", With White Block (WR912)
- WESTPOINT PRODUCTS Cf213A Toner Cartridge - Magenta- 1800 Yield (200619P)
- SEALER SALES Drive Belt for HL-M810 Band Sealer (HL-M810-26)
- GLOBAL INDUSTRIAL Handheld Strapping Tape Dispenser, Metal, 1W (412625)
- MAYFLOWER DISTRIBUTING Mayflower Georgia Bulldogs Foil Balloon (207284)
- MAYFLOWER DISTRIBUTING Mayflower Tennessee Volunteers Foil Balloon (207492)
- PREMIER DESIGNS Hot Air Balloon Stars and Stripes Small (PD25886)
- LOONBALLOON Chrismas Holiday Balloons; Giant Gingerbread Man Balloon (PRY-Christ-806213)
- LOONBALLOON Mother's Day Theme Balloon Set, 34in. Mothers Day Satin Watercolor Floral Balloon (97718)
- ANAGRAM Anagram 87801 34 in. Rose Gold Number 5 Super Shape Foil Balloon (87801)
- LOONBALLOON Dinosaur TRICERATOPS STEGOSAURUS T-REX APATOSAURUS 4 Party Mylar BALLOONS Set (LB-Dinosaur-4x)
- Mayflower Distributing