Shop All Balloons & Accessories
Mayflower Distributing
Qualatex 56213 16 in. Donut Latex Balloon - Sapphire Blue
Mfr # 56213
Zoro # G803934622
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayflower Distributing
- MFR # 56213
- Zoro # G803934622
- UPC # 71444377003
- Country of Origin China
- Category Balloons & Accessories
Description
Donut Latex Balloon
In a single click, you can find all the celebrating things over here. We have products like Balloons, Decorative things, Colorful items to make your occasion very special and memorable.
Specifications- Color: Sapphire Blue
- Size: 16 in.
- Weight: 0.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1662 6.65 g Baseline Tactile Hand Monofilament - 5 Piece (12-1662)
- MARTOR Scissors, Soft Grip, Blade SS, 8 1/2" L (564001.00)
- CYNAMED Lab Scalpel Blades, Size 10, Box of 100 (CYZR-0001)
- UNIVERSAL Binder Clips in Dispenser Tub, Assorted Sizes and Colors, PK30 (UNV31026)
- MAYFLOWER DISTRIBUTING Mayflower Georgia Bulldogs Foil Balloon (207284)
- MAYFLOWER DISTRIBUTING Mayflower Tennessee Volunteers Foil Balloon (207492)
- LOONBALLOON 26 Inch Baby Shark Balloon Medium Shape Set 6x latex (96007)
- LOONBALLOON 33 Inch Colorful Ladybug Balloon Small Set t 6x latex (96539)
- ANAGRAM Anagram 60616 1 0 x 23 in. Girl Baby Bottle Junior Foiled Balloon (60616)
- PREMIER DESIGNS Premier Designs PD25761 Hot Air Balloon Sunset Gradient (PD25761)
- LOFTUS INTERNATIONAL 19 in. Patriotic Star Shape Balloon (A0-5935)
- Mayflower Distributing