Shop All Toilet Seats
Mayfair
Toilet Seat, Elongated, White
Mfr # 7M1888SLOW-000
Zoro # G404245974
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- Color White
- Features Built-In Potty Seat, Fits Both Adults and Children, Plastic Child Seat Easily Removes for Cleaning or When No Longer Needed, Precision Seat Fit 1/2 in Front-to-Back Adjustability Provides The Perfect Bowl Fit, Easy Clean Hinge Allows for Quick Removal for Easy Cleaning, Slowly and Quietly Closes, STA-TITE Seat Fastening System
- Front Type Closed
- Hinge Material Plastic with Stainless Steel Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayfair
- MFR # 7M1888SLOW-000
- Zoro # G404245974
- UPC # 073088159151
- Country of Origin United States
- Category Toilet Seats
Dimensions
Seat Height | 2 3/16 in |
Overall Width | 14 1/8 in |
Details
For Bowl Shape | Elongated |
Color | White |
Features | Built-In Potty Seat, Fits Both Adults and Children, Plastic Child Seat Easily Removes for Cleaning or When No Longer Needed, Precision Seat Fit 1/2 in Front-to-Back Adjustability Provides The Perfect Bowl Fit, Easy Clean Hinge Allows for Quick Removal for Easy Cleaning, Slowly and Quietly Closes, STA-TITE Seat Fastening System |
Front Type | Closed |
Hinge Material | Plastic with Stainless Steel Posts |
Bolt to Seat Front | 18 1/16 in to 18 9/16 |
Includes Hardware | Yes |
Hinge Design | Slow Close Hinge |
Weight Capacity | 350 lb |
Night Light | No |
Antimicrobial | No |
Seat Material | Plastic |
ADA Compliance | Yes |
Mounting System Type | STA-TITE(R) |
Item | Toilet Seat |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic with Stainless Steel Posts, Hinge Design Slow Close Hinge, Seat Height 2 3/16 in, Seat Material Plastic, Bolt to Seat Front 18 1/16 in to 18 9/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 1" Wall (DGS05810)
- ZORO SELECT 3/8" x 3-1/2" Black Pipe Nipple Sch 40 (5P638)
- DEWALT Press Jaws, 1/2" to 4", SS (DCE200112)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 In, 316SS (SBX72375-SP)
- MAYFAIR Toilet Seat Rnd Shell Wh (22ECA 000)
- MAYFAIR Toilet Seat Rnd Blue (41EC-034)
- MAYFAIR Mayfair 4000990 Slow Close Round White Molded Wood Toilet Seat (4000990)
- MAYFAIR Toilet Seat Rnd Wood Biscuit (41EC 346/46EC)
- MAYFAIR Tlt St Elng Basket Weave (133SLOW-000)
- MAYFAIR Toilet Seat Rnd Wood Black (41EC 047/46EC)
- KOHLER CACHET READYLATCH QC ROUND TOILET SEAT (4639-RL-0)
- Mayfair Toilet Seats