Shop All EMT Supplies
This Product is Discontinued
Mayday
Emergency Drinking Water, 4.227 oz, PK100 (Discontinued)
Mfr # M824-100-GR
Zoro # G4816734
This Product is Discontinued
Key Features
- Standards U.S. Coast Guard Approval 160.026/70/0, Meets SOLAS Requirements 74/83
- Industry Type Healthcare
- People Served 1
- Size 4.227 fl. oz. (125mL)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayday
- MFR # M824-100-GR
- Zoro # G4816734
- UPC # 092265008242
- Country of Origin United States
- Category EMT Supplies
Dimensions
Size | 4.227 fl. oz. (125mL) |
Details
Item | Emergency Drinking Water Pouch |
Standards | U.S. Coast Guard Approval 160.026/70/0, Meets SOLAS Requirements 74/83 |
Industry Type | Healthcare |
People Served | 1 |
Description
Emergency Drinking Water Pouch, Size 4.227 fl oz (125 mL), People Served 1, Standards U.S. Coast Guard Approval 160.026/70/0, Meets SOLAS Requirements 74/83, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.