Shop All Incident and Triage Supplies
Mayday
Emergency Drinking Water Pouch, 4.22 oz, Pack of 100
Mfr # 73011
Zoro # G1621004
product price: $34.89
/pk 100, $0.35/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4.22 oz
- Shelf Life 5 yr From Date of Manufacture
- Number of Courses 1
- People Served 1
- Calories per Meal 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayday
- MFR # 73011
- Zoro # G1621004
- UPC # 753962730118
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Size | 4.22 oz |
Details
Item | Emergency Drinking Water Pouch |
Shelf Life | 5 yr From Date of Manufacture |
Number of Courses | 1 |
People Served | 1 |
Calories per Meal | 0 |
Standards | U.S. Coast Guard Approval 160.026/70/0 |
Description
Emergency Drinking Water Pouch, Size 4.22 oz, People Served 1, Number of Courses 1, Calories per Meal 0, 5 yr From Date of Manufacture Shelf Life, Standards U.S. Coast Guard Approval 160.026/70/0, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA WARNING Sign, Hot Surface W/ Symbol, 24in X 18in Rigid Plastic, 24" W, 18" H, Landscape (OS-WS-P-1824-L-12188)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR (9673SFM)
- LUMAPRO LUMAPRO ABS LED Exit Sign with Emergency Light (35GX01)
- ANSELL Chemical Resistant Glove, 22 mil, Sz 10, PR (37-185)
- DISASTER MANAGEMENT SYSTEMS Replacement Triage Tape Pack (DMS 05793)
- DISASTER MANAGEMENT SYSTEMS ICS Command Board (DMS 05794)
- PROPAC Drinking Water, 203 oz., 0 Calories, PK6 (GRW1007)
- DISASTER MANAGEMENT SYSTEMS Pediatric Patient Victim Cards, PK32 (DMS-05873)
- DISASTER MANAGEMENT SYSTEMS MCI Go-Kit (DMS 05778)
- FIRST AID ONLY Emergency Blanket, Yellow, 54In x 80In, Blanket Width: 54 in (22-130)
- EMERGENCY ZONE Fold Flat Aluminum Stove (240)
- Mayday Emergency Preparedness & Safety Training