Mayco Wonderglaze Non-Toxic Glaze Set B - 2 Oz. Bottle; Set 12
Mfr # 229170
Zoro # G104162410
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayco
- MFR # 229170
- Zoro # G104162410
- Country of Origin United States
- Category Arts & Crafts
Description
Mayco Stroke & Coat Bisque Wonder Glaze Set B contains 12 colors that comes in jars of 2 oz. capacity and is ready to use right from the jar. Non-Toxic glaze requires no thinning and can be simply brushed with 1 coat on clay or bisque for a graceful, translucent finish or for a majolica technique. It can also be used up to 3 coats for rich opaque coverage and contains no lead or cadmium ingredients. Glaze colors stay true from jar to fired finish and can be intermixed for variety. Set includes one each of blue isle, wine about it, teal next time, blue dawn, just froggy, crackerjack, dandelion, pink-a-boo, cheeky pinky, birthday suit, cotton tail and tuxedo.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Punch, 2-Hole, Black (UNV74222)
- RITE IN THE RAIN Annual Qualification Databook, 7 in W (973-ARQ)
- LK PACKAGING Reclosable Bags W/ Write On Strip, 1 Qt., 7"W x 8"L, 2 Mil, Clear, 500/Pack (F20708Q)
- VESTIL Plastic Edge Guards, 1x1.25, PK1000 (EDGE-P1)
- MAYCO Mayco 8 Oz. Magic Metallics Non-Toxic Metallic Paint; Gold (406497)
- MAYCO Mayco Elements Chunkies Non-Toxic Ceramic Glaze; 1 Pint; Night Sky (407327)
- MAYCO Mayco Stroke & Coat Wonderglaze Non-Toxic Glaze Set - B; 1 Pint; Set - 12 (406466)
- PAASCHE AIRBRUSH Paasche Airbrush H-3WC H Airbrush Wood Case Set with 3 Heads (H-3WC)
- MARSH Stencil Ink, Black, Container Size: 11 oz (30395)
- MADISON MILL 1/2X36 Oak Dowel (432553)
- TRU-COLOR PAINT Matte Jade Green Air Brush Paint (TCP452)
- Mayco