Mayberry Rug

Mayberry Rug OX3100 8X10 7 ft. 8 in. x 9 ft. 8 in. Oxford Dover Area Rug; Rust


product price: $552.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

7'8" x 9'8"Oxford Dover Rust Area Rug. The Oxford collection adds a splash of color to the neutral palette to give more coordination and versatility with today's designs. Made from soft polyester yarn, Oxford has a texture and a quality under foot that you will love. Its designs range from Traditional to Transitional with .5 inch micro fringe to add that final elegant touch. A cotton weft is used to emulate handmade flexibility. Allow + and - 5% on sizes for cotton shrinkage.

Specifications
  • Size: 7 ft. 8 in. x 9 ft. 8 in.
  • Collection: Oxford
  • Color: Rust
  • Weight: 28.6 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.