Mayberry Rug

Mayberry Rug LK6963 2X8 2 ft. 3 in. x 7 ft. 7 in. Lodge King Great Escape Area Rug; Multi Color


product price: $91.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

2'3" x 7'7" Lodge King Great Escape Multi Area Rug. The Lodge King Collection features a 100% polypropylene medium and heavy weight pile and is stain resistant. The lodge designs are sure to add rustic charm to your home. Machine made in Turkey.

Specifications
  • Size: 2 ft. 3 in. x 7 ft. 7 in.
  • Color: Multi Color
  • Collection: Lodge King
  • Country of Origin: Turkey
  • Weight: 7 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.