Mayberry Rug

Mayberry Rug HT7711 2X8 HOMETOWN 2 ft. 3 in. x 7 ft. 7 in. Home Town Broadway Area Rug; Multi Color


product price: $92.29
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

2'3" x 7'7" Home Town Broadway Multi Area Rug. The Hometown Collection is made of 100% polypropylene. The traditional and transitional designs make them ideal to match any decor. Machine made in Turkey.

Specifications
  • Size: 2 ft. 3 in. x 7 ft. 7 in.
  • Color: Multi Color
  • Collection: Home Town
  • Country of Origin: Turkey
  • Weight: 8 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.