Mayberry Rug

Mayberry Rug GAL8572 8X10 7 ft. 10 in. x 9 ft. 10 in. Galleria Mystique Area Rug; Gray


product price: $349.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

7'10" x 9'10" Galleria Mystique Gray Area Rug. The Galleria Collection blends gray and blue tones to offer contemporary and transitional looks. The soft color palette and versatile designs will modernize any living space. This collection is 100% polypropylene and machine made in Turkey.

Specifications
  • Size: 7 ft. 10 in. x 9 ft. 10 in.
  • Color: Gray
  • Collection: Galleria
  • Country of Origin: Turkey
  • Weight: 28 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.