Mayberry Rug

Mayberry Rug AX8462 8X10 7 ft. 10 in. x 9 ft. 10 in. Axel Tranquil Bear Area Rug; Multi Color


product price: $493.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

7'10" x 9'10" Axel Tranquil Bear Multi Area Rug. The Axel collection features a thick frieze yarn that is hand carved along some of the design to give it texture. The hand carving and texture of these rugs will make a statement with any decor. Machine made in Turkey.

Specifications
  • Size: 7 ft. 10 in. x 9 ft. 10 in.
  • Color: Multi Color
  • Country of Origin: Turkey
  • Collection: Axel
  • Weight: 43 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.