Shop All Decorative Rugs
Mayberry Rug
Mayberry Rug AD8065 5X8 5 ft. 3 in. x 7 ft. 3 in. American Destination Woodgrain Area Rug; Multi Color
Mfr # AD8065 5X8
Zoro # G003702199
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayberry Rug
- MFR # AD8065 5X8
- Zoro # G003702199
- UPC # 671875522814
- Country of Origin China
- Category Decorative Rugs
Description
5'3" x 7'3" American Destination Woodgrain Multi Area Rug. The American Destination collection features a 100% polypropylene pile and is stain resistant. The lodge designs are sure to add rustic charm to your home. Machine made in Turkey.
Specifications- Size: 5 ft. 3 in. x 7 ft. 3 in.
- Color: Multi Color
- Country of Origin: Turkey
- Collection: American Destination
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRENDLER 3°Tilt with 90°Return 7 in. Metal Stool Swivel (40.712R.3)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 19/32", PK25 (CTB 17B)
- DUOBED 30" Storage Ottoman, Ocean Blue (MFO30-AZ)
- FLASH FURNITURE WhiteNavy PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-BS-WHNVY-NAT-GG)
- MAYBERRY RUG Mayberry Rug HS7463 4X6 3 ft. 11 in. x 5 ft. 3 in. Hearthside Vogel Area Rug; Multi Color (HS7463 4X6)
- LIVABLISS Granada GND-2312 Handmade Area Rug (GND2312-23)
- FLASH FURNITURE Turquoise 8' x 8' Modern Ocean Waves Area Rug (ACD-RG410-88-TQ-GG)
- SAFAVIEH South Beach Shag Hand Tufted Rectangle Rug, Ice - 5 x 8 ft. (SBS562K-5)
- SAFAVIEH 5 x 8 ft. Medium Rectangle Contemporary Ikat Ivory and Sea Blue Hand Tufted Rug (IKT631A-5)
- GLITZY RUGS 3 x 5 ft. Hand Knotted Gabbeh Wool Area Rug, Solid Beige (UBSL00111L0001A1)
- SAFAVIEH 8 x 8 ft. Round- Traditional Heritage Multi And Red Hand Tufted Rug (HG512B-8R)
- Mayberry Rug Decorative Rugs