Shop All Decorative Rugs
Mayberry Rug
Mayberry Rug AD3823 2X5OV 2 ft. 2 in. x 5 ft. 3 in. Oval American Destination Mount Le Conte Area Rug; Multi Color
Mfr # AD3823 2X5OV
Zoro # G403702539
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayberry Rug
- MFR # AD3823 2X5OV
- Zoro # G403702539
- UPC # 671875521930
- Country of Origin China
- Category Decorative Rugs
Description
2'2" x 5'3" Oval American Destination Mount Le Conte Multi Area Rug. The American Destination collection features a 100% polypropylene pile and is stain resistant. The lodge designs are sure to add rustic charm to your home. Machine made in Turkey.
Specifications- Size: 2 ft. 2 in. x 5 ft. 3 in.
- Color: Multi Color
- Shape: Oval
- Country of Origin: Turkey
- Collection: American Destination
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Florida Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999864)
- ABUS File Cabinet Locking Bar 46" (ABUS File Bar 4 Ft)
- ECOGECKO EcoGecko 87001 5 in. Wax Sphere LED Flameless Candle with 5 Hour Timer (87001)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 48" Bench (AWAA0420)
- MAYBERRY RUG Mayberry Rug HS7463 4X6 3 ft. 11 in. x 5 ft. 3 in. Hearthside Vogel Area Rug; Multi Color (HS7463 4X6)
- FLASH FURNITURE Red 6' x 9' Distressed Abstract Area Rug (OKR-RG1100-69-RD-GG)
- LIVABLISS Rivi BORC-2300 Machine Crafted Area Rug (BORC2300-71010)
- ASSOCIATED WEAVERS Custom Printed Rugs SEASHELLS Seashells Rug (SEASHELLS)
- LIVABLISS Monte Carlo MNC-2318 Machine Crafted Area Rug (MNC2318-53RD)
- SAFAVIEH Soho Hand Tufted Accent Area RugIvory & Silver 2 x 3 ft. (SOH712J-2)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Casablanca 4444A 6x9 Rectangle - Mink/ Multi-Nylon/PolyP (C4444A200290ST)
- Mayberry Rug Decorative Rugs