Shop All Sleeping Bags & Cots
May Day Industries
May Day Industries SH11-COT Deluxe Camp Cot
Mfr # SH11-COT
Zoro # G603904030
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand May Day Industries
- MFR # SH11-COT
- Zoro # G603904030
- Country of Origin China
- Category Sleeping Bags & Cots
Description
Features
- Product type - Deluxe Camp Cot.
- Holds up to 250 lbs.
- Folds to 24 in. x 38 in. x 4 in.
- Durable Polyester cover.
- Opens to 24 in. x 76 in. x 12 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE WILD BIRD SEED Prince Wild Bird Seed 111656 50 lbs Black Oil Sunflower for Wild Bird Feed (111656)
- JACTO Jacto Sprayer Replacement Trigger Valve Needle (1168422)
- JAYDEE BOEN Snow Fence, Orange, O-ring, 4ftX50ft (SF-450)
- MTD Fan-Hydro Blk (TT-1A646083070)
- COLEMAN Sleeping Bag 40-60Degree (2000035897)
- PERFECTPITCH Comfort Lite 20 Degree Sleeping Bag (PE56236)
- WAKEMAN XL Sleeping Bag - 32F Comfort Rated 3-Season Sleep Bag with Hood for Hiking by Black/Red (75-CMP1073)
- KAMP-RITE TENT COT Sleeping Bag, Beige, Polyester, 6 lb. (SB281)
- SOLID SHELVING Rectangular Sleeping Bag Hanger (SO775510)
- EPP EPP CA101 Emergency Mylar Sleeping Bag (EPP-CA101)
- EQUINOX Equinox 145711 Youth Hostel Liner (145711)
- May Day Industries Camping Equipment