Shop All Fire Signs
This Product is Discontinued
Maxxima
Work Lightbar, LED, Clear Lens, 1450 Lumen (Discontinued)
Mfr # MWBL-1
Zoro # G9753326
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 2-51/64"
- Current Drawn 1.4 A
- Mounting - Vehicle Lighting Permanent
- Connector Type Jacketed Wires
- Light Output 1450 Lumens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # MWBL-1
- Zoro # G9753326
- UPC # 755183171282
- Country of Origin Taiwan, Province of China
- Category Fire Signs
Dimensions
Height | 2-51/64" |
Depth | 1-1/2" |
Length | 27-45/64" |
Width - Vehicle Lighting | 1 1/2 in |
Height - Vehicle Lighting | 2 3/4 in |
Length - Vehicle Lighting | 27 3/4 in |
Overall Height | 2 3/4 in |
Overall Depth | 1 1/2 in |
Overall Length | 27 3/4 in |
Description
Work Lightbar, Lens Color Clear, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12.8V DC, Overall Length 27 3/4 in, Overall Height 2 3/4 in, Overall Depth 1 1/2 in, Includes Steel Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.