Shop All Fixed- Mount Work Lights
Maxxima
Work Light, Square Shape, LED Lighting
Mfr # MWL-45
Zoro # G4425087
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Lumens - Vehicle Lighting 750 lm
- Width - Vehicle Lighting 1 3/4 in
- Lens Shape - Vehicle Lighting Square
- Length - Vehicle Lighting 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MWL-45
- Zoro # G4425087
- UPC # 755183179219
- Country of Origin China
- Category Fixed- Mount Work Lights
Dimensions
Width - Vehicle Lighting | 1 3/4 in |
Length - Vehicle Lighting | 3 in |
Height - Vehicle Lighting | 3 3/8 in |
Overall Depth | 1 3/4 in |
Overall Width | 3 3/8 in |
Overall Height | 3 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 3/4 in, Installation Type Permanent, Mount Type Bolt, Bracket, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 in, Head Shape Square, Overall Width 3 3/8 in, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Ge-432-120-n (GE-432-120-N GE GENERAL ELECTRIC G.E)
- ILB GOLD Full Spectrum Bulb, Replacement For Donsbulbs, F30T12/D/Ho (F30T12/D/HO)
- ADAMS LIGHT STAKES 10"" 25PK (9110-99-5635)
- NEWHOUSE LIGHTING Outdoor 48ft. LED String Lights with 2W S14 LED Filament Light Bulbs (CSTRINGLED18)
- MAXXIMA Work Light, 2900 lm, Square, LED, 4-27/64" H (MWL-16-A)
- MAXXIMA Work Light, 3000 lm, Rectangular, LED, 10" H (MTBL-10-A)
- SOUTHWIRE Work Light, Corded, 1500lm, LED (CSW1X1)
- COAST PRODUCTS PM500R Re-Chargeable Pro Mount Light (21074)
- SOUTHWIRE Work Light, Battery, 1500lm, LED (6165I)
- MAKITA Cordless Work Light, Tripod, Max 3600 lm (ML005G)
- MILWAUKEE TOOL M18 Light/Charger, M18 CP3.0 Battery (2357-20, 48-11-1835)
- Maxxima Fixed- Mount Work Lights