Shop All Automotive Work & Scene Lighting
Maxxima
Work Light, Square, LED, 2100 lm
Mfr # MWL-43
Zoro # G3380708
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Housing Color Black
- Mounting - Vehicle Lighting Bracket
- Lens Material Polycarbonate
- Lens Shape - Vehicle Lighting Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MWL-43
- Zoro # G3380708
- UPC # 755183175174
- Country of Origin Taiwan, Province of China
- Category Automotive Work & Scene Lighting
Dimensions
Width - Vehicle Lighting | 4 1/4 in |
Height - Vehicle Lighting | 4 1/4 in |
Length - Vehicle Lighting | 4 3/4 in |
Overall Height | 4 3/16 in |
Overall Width | 4 11/16 in |
Overall Depth | 1 11/16 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 11/16 in, Installation Type Permanent, Mount Type Bolt, Bracket, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 4 3/16 in, Head Shape Square, Overall Width 4 11/16 in, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOCK EDGE Flip-Up 6" Dock Cleat, White (DE2606WF)
- THETFORD MARINE Porta Potti 345 Marine Toilet (92814)
- D-A LUBRICANT CO D-A Crusher Gear Oil ISO 68 SAE 80W - 35 Lb Plastic Pail (13018LB)
- MAIN FILTER HYDAC/HYCON 2059436 Hydraulic Filter Replacement (MF0058062)
- MAXXIMA Work Light Bar, 45/64" D, LED, 1-13/64" W (M63319R)
- MAXXIMA Work Light, LED, 3600 lm, Square (MWL-64)
- MAXXIMA Work Light (MWL-19-B)
- MAXXIMA Work Light, Round, LED, 12VDC, 4-1/2 In Dia (MWL-01B)
- MAXXIMA Work Light, LED, 1600 lm, Rectangular (MWL-65)
- MAXXIMA Work Light, LED, 2400 lm, Rectangular (MWL-50-A)
- ECCO Strobe Light, 16 LED, Clear Lens (ED3789AC)
- Maxxima Automotive Lighting