Shop All Automotive Work & Scene Lighting
This Product is Discontinued
Maxxima
Work Light, Square, LED, 1000 lm (Discontinued)
Mfr # MWL-40
Zoro # G3380699
This Product is Discontinued
Key Features
- Wiring Connection - Vehicle Lighting Hardwired
- Housing Color Black
- Lens Material Polycarbonate
- Voltage 12 to 24V DC
- Light Output 1,000 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MWL-40
- Zoro # G3380699
- UPC # 755183175273
- Country of Origin Korea, Republic of
- Category Automotive Work & Scene Lighting
Dimensions
Length - Vehicle Lighting | 4 3/4 in |
Width | 4-13/64" |
Height - Vehicle Lighting | 4 1/4 in |
Length | 4-45/64" |
Width - Vehicle Lighting | 1 1/2 in |
Overall Height | 4 3/16 in |
Overall Depth | 1 5/8 in |
Overall Width | 4 11/16 in |
Description
Vehicle Work Light, Beam Type Flood, Overall Depth 1 5/8 in, Mount Type Bolt, Bracket, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 4 3/16 in, Head Shape Square, Overall Width 4 11/16 in, Electrical Connection Blunt Cut Wires, Standards IESNA LM-79, Series MWL-40 Series, Base Material Stainless Steel, Current 0.5 A @ 24V, 0.8 A @ 12V, Features Shatter Proof Lens, Housing Color Black, Housing Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.