Shop All Automotive Work & Scene Lighting
This Product is Discontinued
Maxxima
Work Light, Round, LED, 12VDC, 2 In Dia (Discontinued)
Mfr # MWL-10SP-SM
Zoro # G4858341
This Product is Discontinued
Key Features
- Wiring Connection - Vehicle Lighting Pigtail
- Lens Shape - Vehicle Lighting Round
- Width - Vehicle Lighting 2 in
- Light Output 250 lm
- Lumens - Vehicle Lighting 300 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MWL-10SP-SM
- Zoro # G4858341
- UPC # 755183167889
- Country of Origin Korea, Republic of
- Category Automotive Work & Scene Lighting
Dimensions
Width - Vehicle Lighting | 2 in |
Depth | 2" |
Diameter | 2" |
Diameter - Vehicle Lighting | 2 3/4 in |
Overall Height | 2 1/8 in |
Overall Depth | 2 1/8 in |
Overall Diameter | 2 11/16 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 2 1/8 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12.8V DC, Lighting Technology LED, Overall Diameter 2 11/16 in, Overall Height 2 1/8 in, Head Shape Round, Overall Width Not Applicable, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 8-29/32 x 4-5/16 x 8-29/32In (PF7890)
- SKF NBR, single lip, oil seal, pressed-in excluder lip (15120)
- MARTIN TOOLS Chrome Service Angle Wrench, 1-3/16" (1238)
- NTK HVAC Control Switch 1999-2002 Jeep Wrangler 2.5L, 1S2187 (1S2187)
- MAXXIMA Work Light, LED, 2900 lm, Rectangular (MWL-48)
- MAXXIMA Work Light, Square, Clear Lens, 1200 Lumens (MWL-30)
- MAXXIMA Work Light, Rectangular, LED, 2100 lm (MWL-42)
- MAXXIMA Work Light, 29/32" D, LED, 6" W, 4" H (MWL-35)
- MAXXIMA Work Light, Round, Clear Lens, 1200 Lumens (MWL-28)
- MAXXIMA Work Light, LED, 3200 lm, Rectangular (MWL-57-A)
- TIGER LIGHTS LED 3" Flush Mount Mojave Series Light 3.300 Amps, 12-24 Volt; (TLM3-FM)
- Maxxima Automotive Lighting